Abbotsford
HOFCID800

HOFFMAN CID800 PROFILE 19IN 800/1000X800 (4)

Price $417.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CID800
Documents Documents

Description

Profiles For 19-Inch Profiles Asymmetric Fixing, CID allow asymmetric fixing of 19-in profiles; depth adjustable. This Profiles For 19-in Profile Asymmetric Fixing, CID, CID800 item measures 32x755x30mm with a material of Steel, finish Zinc Plt.


Description: For fitting asymmetric 19" mounting profiles CIP/CIPD in 800 mm or wider enclosures. Fully adjustable in depth. Especially suited when heavier (active) components will be fitted.

Material: 3 mm zinc plated steel.

Pack quantity: 4 profiles with mounting accessories.

Benefit: the 19-inch profiles can be adjusted in depth without the need for additional accessories; profiles mounted within 800 mm or 1000 mm wide enclosures provide extra space in the sides for cabling, if required

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510458355

Packages

1 - UNIT - 1