Abbotsford
HOFCIPD47

HOFFMAN CIPD47 19IN PROFILES ONE SIDE 2200

Price $296.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIPD47

Description

19-Inch Mounting Profiles, CIPD allow installation of additional 19-in equipment within the side or front of enclosure. This Mounting Profile 19-Inch 47U, CIPD, CIPD47 item measures 2102x45x15mm with a material of Mild Steel finish Zinc Plated.


Description: Side universal 19" punching. For additional internal support.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Mounting requirements: to be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510458737

Packages

1 - UNIT - 1