Abbotsford
HOFCIPD42

HOFFMAN CIPD42 19-inch 42U Mounting Profile

Price $273.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIPD42

Description

19-Inch Mounting Profiles, CIPD allow installation of additional 19-in equipment within the side or front of enclosure. This Mounting Profile 19-Inch 42U, CIPD, CIPD42 item measures 1902x45x15mm with a material of Mild Steel finish Zinc Plated.


Description: Side universal 19" punching. For additional internal support.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Mounting requirements: to be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510458713

Packages

1 - UNIT - 1