Abbotsford
HOFCIPP09

HOFFMAN CIPP09 19IN PROFILES ONE SIDE 475

Price $105.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIPP09
Documents Documents

Description

19-Inch Partial Height Mounting Profiles, CIPP are height/depth adjustable 25mm increments using CLPK click-in profiles. This Mounting Profile 19-Inch Partial Height 9U, CIPP, CIPP09 item measures 700x45x29mm with a material of Steel finish Plated.


Description: Partial height 19" vertical profiles to achieve 482.6 mm (19") mounting requirements on all sides. Adjustable in depth in steps of 25 mm using the CLPK click-in profiles.

Material: 2 mm zinc plated steel.

Pack quantity: 2 pieces with mounting accessories.

Mounting requirements: To be used with brackets CIC in 800 mm wide enclosures.

Comment: either 19-inch brackets, CIC or width reducers, CIWR are required

Mounting requirements: to be used with brackets CIC in 800 mm wide enclosures

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510458782

Packages

1 - UNIT - 1