Abbotsford
HOFCJDN2010R5

HOFFMAN CJDN2010R5 BAYING KIT DEPTH 2000X1000

Price $1,013.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CJDN2010R5
Documents Documents

Description

Depth baying kit allows for back-to-back baying of combinable floor standing enclosures. This Depth Baying Kit, CJDN, CJDN2010R5 item measures 34x1964x28mm with a material of Zinc Plated, Mild Steel, Depth 1000mm.


Description: For baying enclosures rear to rear.

Material: Covers: 2 mm mild steel. Brackets: 3 mm zinc plated steel.

Finish: RAL 7035.

Protection: IP 55

Pack quantity: 1 kit with mounting accessories.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Light Gray
Finish Powder Coat Application Factory Automation and Process Control; Controls and Drives
UPC 783510459161

Packages

1 - UNIT - 1