Description
Keyboard tray mounts under the enclosure for a keyboard and mouse. All mounting hardware is included. The tray has RAL 7035 light-grey polyester powder paint finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Keyboard Tray | Type | Single Door |
| Length | 24.40 in | Width | 23.62 in |
| Depth | 0.39 in | Material | Steel |
| Thickness | 1.9 mm | Color | RAL 7035 Light Gray |
| Finish | Polyester Powder Painted | For Use With | Concept™ Operator Interface Enclosure |
| Includes | Mounting Hardware | Standards | RoHS Compliant, UL 508A, CSA Certified, IEC 60529 |
| Application | For Holding Keyboard and Mouse | UPC | 783510152833 |
Packages
| 1 - UNIT - 1 |