Abbotsford
HOFCLPK400

HOFFMAN CLPK400 CLICK IN PROFILE 400

Price $284.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLPK400
Documents Documents

Description

Click-In Profiles, CLPK allow accessories and electrical components be installed where required and reduces mounting time. This Click-In Profiles, CLPK, CLPK400 item measures 74x353x26mm with a material of Mild Steel, finish Zinc Plated.


Description: Universal profile for both depth and width fitting on the 25 mm DIN hole pattern of the enclosure's frame or in combination with the CLPF and VB profiles. The 75 mm wide profile is equipped with three rows of holes of which one is turned 90º.

Material: 1.5 mm zinc plated steel.

Pack quantity: 4 profiles.

Advantage: the profiles do not require additional brackets as they are fixed directly to the enclosure's frame

Benefit: accessories and electrical components can be installed exactly where required creating the best enclosure solution possible; the direct fixation reduces the mounting time required

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510459888

Packages

1 - UNIT - 1