Description
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP3040 item fits 300x400mm with a material of Aluminum colored Lt Gray.
Specifications
| Brand Name | Hoffman | Sub Brand | Concept |
| Type | Single Door | Length | 19.00 in |
| Width | 14.80 in | Depth | 0.13 in |
| Material | Aluminum | Thickness | 3 mm |
| Color | Light Gray | Finish | Powder Coated |
| Application | Controls and Drives | UPC | 783510162283 |
Packages
| 1 - UNIT - 1 |