Description
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4555 item fits 450x550mm with a material of Aluminum colored Lt Gray.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Replacement Front Plate | Type | Single Door |
| Length | 17.72 in | Width | 22.1 in |
| Depth | 0.13 in | Material | Aluminum |
| Series | C2 | Thickness | 1/8 in |
| Color | Light Gray | Finish | Polyester Powder Paint |
| For Use With | 17.72 x 21.65 in Enclosures | Includes | Mounting Hardware |
| Standards | RoHS Compliant | Application | For Controls and Drives |
| UPC | 783510162368 |
Packages
| 1 - UNIT - 1 |