Abbotsford
HOFCVB0806

HOFFMAN CVB0806 VENT. BOT PLATE 800X600 (3)

Price $645.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CVB0806
Documents Documents

Description

The bottom plates allow natural ventilation into the enclosure improving the air circulation. This Ventilated Bottom Plate, CVB, CVB0806 item measures 23x800x600mm with a material of Mild Steel, finish Zinc Plated.


Description: Can be used in combination with a ventilated plinth PV. 33% ventilated.

Material: 1.5 mm perforated zinc plated steel.

Pack quantity: 3 pieces, 4 pieces for D<gt/>600mm, with mounting material.

Mounting requirements: Use in combination with ventilated plinths PV.

Mounting requirements: Use in combination with ventilated plinths PV

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Material Mild Steel Color Unpainted
Finish Zinc Plated Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510463168

Packages

1 - UNIT - 1