Abbotsford
HOFCWHD4045LG

HOFFMAN CWHD4045LG WINDOW KIT - DEEP HINGED, FITS

Price $1,091.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWHD4045LG

Description

Concept deep hinged window kit can be used as an accessory window kit on larger standard nVent HOFFMAN enclosure doors. It provides two-inch space between enclosure front opening and window surface, accommodating switches, lights, meters and other components.


Hinged on the left side and has a single-point slotted latch

Optional locking or non-locking wing knob latch is available

Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510157494

Packages

1 - UNIT - 1