Abbotsford
HOFCWHD5557

HOFFMAN CWHD5557 Concept Window Kit Deep-Hinged Gray

Price $1,351.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWHD5557

Description

Deep hinged window kit. Kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Aesthetic die-cast aluminium frame has 0.188 inch (5 mm) thick, clear polycarbonate window. Two-inch space between enclosure front opening and window surface accommodates switches, lights, meters and other components. This kit can be used as an accessory window kit on larger standard Hoffman enclosure doors. Textured finish, RAL 7035 light gray.


Hinged on the left side and has a single-point slotted latch

Optional locking or non-locking wing knob latch is available

Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Window Kit Type Deep-Hinged
Length 550 mm Width 570 mm
Depth 89 mm Material Steel
Thickness 1.52 mm Color Gray
Finish Powder Coat For Use With Fits 550 x 570 mm
Application Used as An Accessory Window Kit on Larger Standard Hoffman Enclosure Doors UPC 783510417109

Packages

1 - UNIT - 1