Abbotsford
HOFA19KBC2B

HOFFMAN A19KBC2B Compartment keyboard 19in 2U

Price $1,225.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A19KBC2B
Documents Documents

Description

Keyboard compartment provides a convenient way to incorporate a keyboard with other 19 inch. rack-mounted equipment. Uses 2 RU of space. Made of light-weight aluminium with brushed finish. Accommodates keyboard up to 16.5 inch (419 mm) wide.


The Keyboard Compartment provides a convenient way to incorporate a keyboard with other 19-in. rack-mounted equipment

It uses 2 RU of space and accommodates keyboards up to 16.50-in. (419-mm) wide

Mounting hardware included

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Length 20.25 in
Width 12.75 in Material Aluminum
Thickness 1.29 mm Finish Aluminum
Application Networking, Storage and Data Center UPC 783510137649

Packages

1 - UNIT - 1