Abbotsford
HOFA201610CHSCFG

HOFFMAN A201610CHSCFG Cover Continuous Hinge, Solid Light Gray

Price $578.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A201610CHSCFG
Documents Documents

Description

Pentair Continuous Hinge, TYPE 4X. The efficient design and simple construction of these enclosuresmake them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.


Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties

Fiberglass is easily punched, drilled, filed or sawed

Gasket assures water-tight and dust-tight seal

Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure

Scratch-resistant polycarbonate windows are permanently bonded in place

Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits

Removable hinged cover attached to body with Type 316 stainless steel hinge pin

Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws

Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure

Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Brand Name nVent Hoffman Item Name Cover
Type Continuous Hinge, Solid Length 20.58 in
Width 16.58 in Depth 10 in
Material Fiberglass Series A48
Thickness 3.6 mm Color Light Gray
Finish Matte Enclosure Type NEMA 4, 4X, 12, 13, IP66
For Use With A20P16J/A20P16JAL Panel Standards cUL Listed, UL 508A, File No. E61997, CSA C22.2 No 94, IEC 60529
Application For Use In Wet Locations, Classified Areas Such As Inside Paint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present UPC 783510280666

Packages

1 - UNIT - 1