×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA22BAP

HOFFMAN A22BAP Adaptor plate blank steel for A22 enclosure

Price $206.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A22BAP
Documents Documents

Description

BLANK ANSI 61 GRAY EXTERNAL FINISH AND WHITE INTERNAL FINISH STEEL ADAPTER PLATE; USED ON A22 SERIES ENCLOSURE; HOFFMAN[R] BRAND


Installs into pre-existing disconnect cutout

Mild Steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Disconnect Accessories Length 12.00 in
Width 9.70 in Material Steel
Thickness 2.66 mm Color Gray
Finish Powder Coat Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510216405

Packages

1 - UNIT - 1