Abbotsford

HOFFMAN A36T TERMINAL STRAP FITS A OR B = 3

Price $52.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A36T

Description

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.


Terminal blocks are not included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Terminal Strap Size fits 36.00 in
Mounting Panel Material 14 ga Steel
Type Electrical Accessories Color/Finish Powder Coated White
For Use With 36 in Type 4, 12 and 13 Enclosures Application Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510251604

Packages

1 - UNIT - 1