Abbotsford

HOFFMAN A42T TERMINAL STRAP FITS A OR B = 4

Price $59.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42T

Description

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.


Terminal blocks are not included

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Electrical Accessories Material Steel
Color White Length 45.50 in
Width 3.00 in Thickness 1.9 mm
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510251703

Packages

1 - UNIT - 1