Abbotsford
HOFA72FSCPS

HOFFMAN 72 inch Center Panel Support

Price $365.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72FSCPS
Documents Documents

Description

Center panel supports are used with Free-Stand Type 12 (Bulletin A30) two-door enclosures. They permit the installation of panels, swing-out panels and rack-mounting angles sized for one-door enclosures. The Center Panel Support can be positioned from front to back of the enclosure.


The Center Panel Support can be positioned from front to back of the enclosure

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Length 74.75 in
Width 9.00 in Material Steel
Thickness 3.4 mm Color White
Finish Powder Coat Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510271008

Packages

1 - UNIT - 1