×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA72FSHDPS

HOFFMAN A72FSHDPS Panel support heavy duty fits 72in enclosure

Price $522.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72FSHDPS
Documents Documents

Description

Panel support, heavy duty are used in place of the panel supports furnished with panels when heavy equipment will be installed on the panels. They extend to the bottom of the enclosure. Adjustable mounting studs allow mounting of different height panels or a combination of panels. Use mounting hardware furnished with panels.


Each kit has two full-length heavy duty panel supports

Use mounting hardware furnished with panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Non-Reversing Length 60.25 in
Width 5.75 in Material Steel
Thickness 3.4 mm Color White
Finish Powder Coat Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510744601

Packages

1 - UNIT - 1