Abbotsford
HOFABS12

HOFFMAN ABS12 BONDING STRAPS, CONDUCTIVE ,3

Price $139.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ABS12
Documents Documents

Description

Bonding straps are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. Bonding straps optimize the electrical contact between each wire and help eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.


Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance

Resistant to vibration and fatigue, reducing maintenance

Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation

Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching

Quick and easy to install

Recommended by the EMC/EMI directives and less impedance than cables

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type General Accessories Material Copper
Finish Tinned Application Controls and Drives; Power Distribution
UPC 783510333898

Packages

1 - UNIT - 1