Abbotsford
HOFADK16A

HOFFMAN ADK16A DRIP SHIELD KIT FOR B=16.00

Price $143.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADK16A
Documents Documents

Description

Drip Shield Kit for Type 12 Enclosure protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.


A tube of sealing compound is supplied with each kit

Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 19.30 in
Width 4.50 in Material Steel
Thickness 1.9 mm Color Gray
Finish Powder Coat Application Controls and Drives
UPC 783510235406

Packages

1 - UNIT - 1