Abbotsford
HOFADK36A

HOFFMAN ADK36A Drip shield kit ss for one door enclosure 36in

Price $206.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADK36A
Documents Documents

Description

Drip shield kit for Type 12 enclosures. Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit.


A tube of sealing compound is supplied with each kit

Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Drip Shield Kit Type Mounting Accessories
Length 37.50 in Width 4.50 in
Material Steel Thickness 1.9 mm
Color Gray Finish Powder Coated
For Use With 36 in Single-Door Enclosure Application Controls and Drives
UPC 783510235802

Packages

1 - UNIT - 1