Description
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK0608 item measures 6.00x8.06 inch with a material of Mild Steel colored Gray ANSI 61.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Material | Steel | Type | Mounting Accessories |
| Standards | Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures. | Application | Controls and Drives; Power Distribution |
| UPC | 783510258108 |
Packages
| 1 - UNIT - 1 |