Abbotsford
HOFAFK1808

HOFFMAN AFK1808 FLOOR STANDS 18.00IN FOR 8, 2

Price $636.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK1808
Documents Documents

Description

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK1808 item measures 18.00x8.06 inch with a material of Mild Steel colored Gray ANSI 61.


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Material Steel Type Mounting Accessories
Standards Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures. Application Controls and Drives; Power Distribution
UPC 783510256708

Packages

1 - UNIT - 1