×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFAGS408

HOFFMAN AGS408 Strap grounding #4AWG 8.19"

Price $91.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGS408
Documents Documents

Description

Grounding strap. designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 4. Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.


Each strap consists of a length of braided copper with a ring terminal at both ends

The grounding strap is insulated with green and yellow striped plastic

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type General Accessories Length 10.25 in
Width 8.00 in Material Copper
Finish Tinned Application Controls and Drives; Power Distribution
UPC 783510324506

Packages

1 - UNIT - 1