Description
GROUNDING STRAP, BRAIDED #8X16.19 COPPER
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Grounding Strap | Type | Braided |
| Length | 10.00 in | Width | 8.00 in |
| Material | Copper | Finish | Tinned |
| Includes | Ring Terminals | Application | Controls and Drives, Power Distribution |
| UPC | 783510324803 |
Packages
| 1 - UNIT - 1 |