Description
MILD STEEL CLAMP KIT WITH MOUNTING HARDWARE; USED ON A51 SERIES JUNCTION BOX; HOFFMAN[R] BRAND
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Handles and Door Accessories | Length | 7.25 in |
| Width | 1.09 in | Depth | 0.97 in |
| Material | Mild Steel | Thickness | 2.78 mm |
| Finish | Plated | Application | Controls and Drives; Power Distribution |
| UPC | 783510132569 |
Packages
| 1 - UNIT - 1 |