Description
STAINLESS STEEL CLAMP KIT WITH MOUNTING HARDWARE; USED ON A51S SERIES JUNCTION BOX; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamp Kit | Type | Handles and Door Accessories |
| Length | 7.25 in | Width | 1.09 in |
| Depth | 0.97 in | Material | 304 Stainless Steel |
| Thickness | 2.78 mm | Finish | Polished |
| For Use With | A51S Junction Box | Includes | (2) Clamps, All Mounting Hardware |
| Standards | RoHS Compliant | Application | For Clamp Cover Junction Boxes and Wall Mount Enclosures |
| UPC | 783510132576 |
Packages
| 1 - UNIT - 1 |