Description
Fast-operating clamp-cover junction box clamp, Plated steel, Provides quick access to enclosure or wireway interiors, Installs on standard clamp bracket used on Hoffman junction boxes, type 12 trough and wireway, type 4X wireway and similar custom enclosures.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamp Kit | Type | Fast-Operating |
| Length | 7.30 in | Width | 5.00 in |
| Material | Steel | Thickness | 1.9 mm |
| Finish | Plated | For Use With | Junction Box |
| Application | Controls and Drives, Power Distribution | UPC | 783510262105 |
Packages
| 1 - UNIT - 1 |