Description
0.5 INCH L ZINC PLATED STEEL #10 MALE/FEMALE THREADED PANEL EXTENDER; USED ON NEMA 4X FIBERGLASS SMALL ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Length | 0.5 in |
| Width | 5.00 in | Material | Steel |
| Finish | Zinc | Application | Controls and Drives; Power Distribution |
| UPC | 783510366704 |
Packages
| 1 - UNIT - 1 |