Abbotsford
HOFAPE100

HOFFMAN APE100 Extender threaded panel steel 10-32x1"

Price $57.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APE100

Description

1 INCH L ZINC PLATED STEEL #10 MALE/FEMALE THREADED PANEL EXTENDER; USED ON NEMA 4X FIBERGLASS SMALL ENCLOSURE; HOFFMAN[R] BRAND


Each kit contains 4 extenders

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Length 1 in
Width 5.00 in Material Steel
Finish Zinc Application Controls and Drives; Power Distribution
UPC 783510366803

Packages

1 - UNIT - 1