Abbotsford
HOFAPK600

HOFFMAN APK600 ADJUSTMENT PROFILES 600

Price $557.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APK600
Documents Documents

Description

Adjustment Profiles For Power Distribution, APK allows continuous adjustment of fixed components in all directions. This Adjustment Profiles For Power Distribution, APK, APK600 item measures 45x502x23mm with a material of Steel, color Light Gray.


Description: Width profiles which allows for continuous adjustment of fixation cage nuts for components in height, depth and width. Panel builders can then fix any component in the desired position without machining.

Material: 2,5 mm galvanized steel.

Pack quantity: 1 pair.

Requirements: To be assembled on CLPF depth profiles.

Benefit: customers can mount components to the profile, using cage nuts, adjusting its position in height, width and depth, if necessary, reducing customer's installation time

Comment: mounting profiles (CLPF), are required to be mounted along the enclosure's depth

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Galvanized Application Factory Automation and Process Control; Controls and Drives
UPC 783510126742

Packages

1 - UNIT - 1