FRAMED; FRAME SIZE 21.5 INCH W X 31.5 INCH H; WINDOW SIZE 19 INCH W X 29 INCH H; CUTOUT SIZE 20.69 INCH W X 30.69 INCH H; NEMA 4/4X/12/13; 0.25 INCH POLYCARBONATE WINDOW MATERIAL; 304 STAINLESS STEEL FRAME; BRUSHED FRAME FINISH; APPLICATION INDOOR, OUTDOOR; APPROVAL UL, CSA; INCLUSION GASKET, HARDWARE
Window kits of the same size use the same interchangeable cut-out
The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
All required hardware is furnished, along with assembly and cut- out instructions
The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
Non-Metallic Window kit are made of a single piece polycarbonate material