Abbotsford
HOFAPWK715NFSS

HOFFMAN APWK715NFSS Window kit stainless steel 17.5x9.5x1.07in

Price $941.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK715NFSS
Documents Documents

Description

Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. 15x7 inch window size. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge Type 304 stainless steel with a brushed finish. The window is 0.25 inch (6 mm) acrylic for steel kits or 0.25 inch (6 mm) polycarbonate material for stainless steel kits. Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Window Kits
Length 241 mm Width 445 mm
Depth 27 mm Material Stainless Steel
Thickness 1.98 mm Finish Brushed
Standards UL 508A, Type 4, 4X, 12, 13, File No. E61997, CSA Type 4, 4X, 12, 13, File No. 42186, NEMA/EEMAC 4, 4X, 12, 13, IEC 60529, IP66 Application Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510158521

Packages

1 - UNIT - 1