Abbotsford
HOFAPWK95NFNM

HOFFMAN APWK95NFNM WINDOW KIT 9.00X5.50 NONMET

Price $289.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APWK95NFNM
Documents Documents

Description

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK95NFNM item measures 9.00x5.50 inches with a material of Polycarbonate finish Transparent.


Window kits of the same size use the same interchangeable cut-out

The gasket material on all windows is resistant to oils, cutting fluids and many other liquids

All required hardware is furnished, along with assembly and cut- out instructions

The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material

Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Window Kits Length 14.50 in
Width 11.75 in Depth 0.63 in
Material Polycarbonate Thickness 3 mm
Finish Transparent Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510271862

Packages

1 - UNIT - 1