Abbotsford
HOFAU4018SFF

HOFFMAN AU4018SFF SLIDING FALSE FLOOR 18 DEEP

Price $425.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU4018SFF
Documents Documents

Description

Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area. This Universal Free-Stand Sliding False Floor, AU4018SFF item measures 5.98x39.45x17.52 inches with a material of Steel colored Gray.


Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area.

Specifications

Brand Name nVent Hoffman Material Steel
Type Other Accessories Color Gray
Finish Powder Coat Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510390143

Packages

1 - UNIT - 1