Abbotsford
HOFAU4024SFF

HOFFMAN AU4024SFF SLIDING FALSE FLOOR 24 DEEP

Price $486.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU4024SFF
Documents Documents

Description

Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area. This Universal Free-Stand Sliding False Floor, AU4024SFF item measures 5.98x39.45x23.50 inches with a material of Steel colored Gray.


Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area.

Specifications

Brand Name nVent Hoffman Size 5.99 x 39.45 x 23.5 inch
Material Steel Type Other Accessories
Application Controls and Drives; Arc Flash Safety; Power Distribution UPC 783510389925

Packages

1 - UNIT - 1