×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFAU24PGR

HOFFMAN AU24PGR PANEL GLIDERS 24 DEEP

Price $472.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU24PGR
Documents Documents

Description

Panel Gliders provide smooth surface from the front lip of the Enclosure to the back panel support. This Universal Free-Stand Panel Gliders, AU24PGR item measures 23.00x3.37x1.03 inches with a material of Steel colored Gray.


Panel Gliders are used to provide a smooth surface from the front lip of the Enclosure to the back panel support.

Gliders assist and improve panel installation process

Specifications

Brand Name Hoffman Size 84.134 x 24.134 x 0.13 inch
Material Mild Steel Type Other Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510390136

Packages

1 - UNIT - 1