Abbotsford
HOFAVK34

HOFFMAN AVK34 LOUVER PLATE KIT 4.75X4.5

Price $52.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK34
Documents Documents

Description

Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK34 item measures 4.75x4.50 inches with a material of Steel colored Gray ANSI 61.


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cooling Accessories Width 4.5 in
Height 4.75 in Material Mild Steel
Finish Powder Coated Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 783510249205

Packages

1 - UNIT - 1