Description
Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK64SS6 item measures 5.62x7.50 inches with a material of Stainless Steel 316 finish Brushed.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Cooling Accessories | Width | 7.5 in |
| Height | 5.62 in | Material | 316 Stainless Steel |
| Finish | Brushed | Application | Controls and Drives; Power Distribution |
| UPC | 783510850203 |
Packages
| 1 - UNIT - 1 |