Description
Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK812SS6 item measures 15.31x9.50 inches with a material of Stainless Steel 316 finish Brushed.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Louver Plate Kit | Type | Cooling Accessories |
| Width | 9-1/2 in | Height | 15.31 in |
| Material | 316 Stainless Steel | Series | AV |
| Cut-Out Width | 8 in | Cut-Out Height | 14.06 in |
| Finish | Gray | Application | Designed to Provide Ventilation in Enclosures Where Excessive Internal Heat or Excessive Moisture is a Problem |
| UPC | 783510850708 |
Packages
| 1 - UNIT - 1 |