Abbotsford
HOFAVK84SS6

HOFFMAN AVK84SS6 LOUVER PLATE KIT 5.81X9.50

Price $289.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK84SS6
Documents Documents

Description

Louver Plate Kits provide enclosure ventilation for excessive internal heat and moisture. This Louver Plate Kit, AVK84SS6 item measures 5.81x9.50 inches with a material of Stainless Steel 316 finish Brushed.


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cooling Accessories Width 9.5 in
Height 5.81 in Material 316 Stainless Steel
Finish Brushed Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 783510850401

Packages

1 - UNIT - 1