×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFAWDH1612N4SS

HOFFMAN AWDH1612N4SS Hoffman Window Kit Deep-Hinged ANSI 61 Gray

Price $3,537.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH1612N4SS
Documents Documents

Description

DEEP HINGED; FRAME SIZE 8.14 INCH W X 2.5 INCH D X 14.19 INCH H; WINDOW SIZE 4.08 INCH W X 11.6 INCH H; NEMA 4X; 0.25 INCH THK POLYCARBONATE WINDOW MATERIAL; 316 STAINLESS STEEL FRAME; APPROVAL UL, CSA; USED ON HOFFMANN[R] NEMA AND CONCEPT[R] WALL MOUNT ENCLOSURE; HOFFMAN[R] BRAND


Quarter-turn latches for quick access

0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing

2.5-in. (64-mm) deep to allow for deep controls

Built-in gasket compression stop on back of window kit facilitates flush mounting

Designed for either left or right hinging

Includes mounting template and mounting hardware

Easy-to-remove clip-style hinge pin

Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Deep-Hinged
Length 14.19 in Width 8.14 in
Depth 2.73 in Material 316L Stainless Steel Frame with Polycarbonate Window
Series A80W Thickness 1.9 mm
Color ANSI 61 Gray Finish Polyester Powder Paint
Mounting Type Wall Enclosure Type NEMA/EEMAC 3R, 4, 4X, 12
Includes Mounting Template, Mounting Hardware Standards UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12 File No. E61997
Application Provide Protection, Visibility and Easy Access to Equipment and Components Installed Behind the Viewing Area UPC 783510130145

Packages

1 - UNIT - 1