Abbotsford
HOFDNSR2005R5

HOFFMAN DNSR2005R5 RAISED SIDE DOOR 2000X500

Price $2,069.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNSR2005R5
Documents Documents

Description

Raised side doors protect and cover connectors and components mounted to the side of the enclosure. This Raised Side Doors, DNSR, DNSR2005R5 item measures 2000x500x195mm with a material of Mild Steel, finish Zinc Plated.


Description: A 200 mm wide cover with cable entrances in top and bottom. Supplied with one gland plate and gasket. Hole pattern equals enclosure's frame to mount cable fixing bars.

Material: 2 mm.

Finish: RAL 7035 structured powder coating.

Protection: Complies with IP55, Type 12 in combination with HPPG01.

Mounting requirements: Add a separation plate SPD or marshalling plate MM to mount connectors and separate the side compartment.

Pack quantity: 1 piece with mounting accessories.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Controls and Drives; Factory Automation and Process Control
UPC 783510468736

Packages

1 - UNIT - 1