Abbotsford
HOFDCP402

HOFFMAN DCP402 DOOR MOUNTING PROFILE 400

Price $478.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCP402
Documents Documents

Description

Door frame mounting profiles are used to fit accessories for secure mounting of cables, ducts, etc. This Door Frame Mounting Profiles, DCP, DCP402 item measures 24x392x14mm with a material of Mild Steel, finish Zinc Plated.


Description: Horizontal profiles with 25 mm hole pattern. Fits directly onto the door frame. For easy mounting of light equipment by using CNT05 screws, hole pattern of 4.5 mm and 6.5 mm in diameter.

Material: 2 mm zinc plated steel.

Pack quantity: 20 bars with mounting accessories.

Benefit: customers can install accessories, electrical components and cables exactly where they desire

Comment: the mounting profiles can be used to reinforce the enclosure's door when exposed to heavy loads

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510464820

Packages

1 - UNIT - 1