Abbotsford
HOFDFN01

HOFFMAN DFN01 VENTILATION FAN INSIDE

Price $217.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFN01
Documents Documents

Description

Ventilation fans can be mounted on top of a surface or from beow to cool an enclosure. This Ventilation Fan Inside, DFN, DFN01 item measures 119x119x42mm with a material of Plastic.


Description: Two ventilation fan versions: DFN01 for mounting to a surface from below, DFN02 for mounting on top of a surface, with flow always pointing upwards. Extra contact provided for thermostat connection.

Voltage: 220-240 VAC.

Air circulation: 160 m³/h.

Power of the fan: 19 Watt.

Pack quantity: 1 set with finger guards and mounting screws.

Note: For easy connection use wiring kit DFN61.

Specifications

Brand Name nVent Hoffman Size 4.69 x 4.69 x 1.65 inch
Material Plastic Type IEC Enclosure Accessories
Wattage 19 W Application Factory Automation and Process Control; Controls and Drives
UPC 783510465087

Packages

1 - UNIT - 1