Abbotsford
HOFDFN61

HOFFMAN DFN61 WIRING KIT DFN FAN

Price $352.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFN61
Documents Documents

Description

Wiring Kit, DFN61 includes all the necessary parts for safe wiring of fans mounted on roof plates, CFR or CRB. This Wiring Kit for Fans, DFN61 item measures 81cm Long with a material of Copper colored Yellow/Green.


Description: Wiring kit for a maximum connection of 6 fans (DFN) and 1 thermostat/hygrostat (ETR/ETF). The thermostat or hygrostat can be connected through the separate terminal mounted on the side.

Pack quantity: 1 set containing: - 1 DIN rail 15 cm, - 1 L- connector block, - 1 N-connector block, - 1 PE-connector block, - 1 Free terminal, - 1 Power cable with Schuko/UTE plug, 2,5 m, - 6 Pieces blue connection cables 81 cm, - 6 Pieces black connectio

Advantage: off the shelf solution, that includes all the necessary parts for safe wiring of the ventilation fans mounted on roof fan plates, CFR or CRB

Benefit: ready to use kit, simplifying both procurement and installation

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Copper Color Green,Yellow
Finish Matte Application Factory Automation and Process Control; Controls and Drives
UPC 783510465155

Packages

1 - UNIT - 1