Abbotsford
HOFDHN180N

HOFFMAN DHN180N ADJ 180 DEGREE HINGE (4)

Price $292.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DHN180N
Documents Documents

Description

Adjustable door hinges which allows the door to open 180-degree. This 180 Degree Door Hinge, DHN, DHN180N item measures 2.99x2.01x.31 inches with a material of Die-cast alloy.


Description: Adjustable door hinges which allows the door to open 180°. Machining is required.

Material: Die-cast alloy.

Finish: Structured black.

Maximum load: 800 N (per kit).

Pack quantity: 4 hinges with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Finish Textured Material Die-Cast Alloy
Color Black,Gray Application Factory Automation and Process Control; Controls and Drives
UPC 783510538033

Packages

1 - UNIT - 1