Abbotsford
HOFDKB02

HOFFMAN DKB02 KEYBOARD DRAWER

Price $1,854.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DKB02

Description

1U keyboard tray to mount a 19-inch wide keyboard for PC, server or control system. This 1U Keyboard Tray, DKB, DKB02 item measures 32x406x182mm with a material of Mild Steel, color Light Gray.


Description: For the installation of narrow 19" wide keyboard for PC, server or control system. Mounted directly to existing 19-Inch profiles in front and rear.

Material: 1.25 mm steel.

Finish: RAL 7035.

Pack quantity: 1 keyboard tray with telescopic rails and fixing accessories.

Comment: 19-inch profiles are required in the front and rear of the enclosure before the keyboard drawer can be mounted

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Light Gray
Finish Powder Coat Application Factory Automation and Process Control; Controls and Drives
UPC 783510465919

Packages

1 - UNIT - 1