Abbotsford
HOFDPSL01

HOFFMAN DPSL01 DOOR PLASTIC SUPPORT (2)

Price $81.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DPSL01
Documents Documents

Description

Door Plastic Support, DPSL centers the door on uneven floors and allows closing when a heavily loaded. This Door Plastic Support, DPSL, DPSL01 item measures 57x35x43mm with a material of Plastic.


Description: Helps to centre the door in case of an uneven floor, as well as allowing easier closing and positioning when a heavy load is mounted (cooling units, etc). Mounted directly to the door frame on the bottom and top of the door. Highly recommend

Pack quantity: 2 plastic supports with mounting accessories.

Advantage: the door support helps position the floor standing enclosure door in the closed position when exposed to heavy loads or when installed on an uneven floor

Benefit: the support ensures that the enclosure door can always be easily closed guaranteeing the enclosure's ingress protection when under excessive loads

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 2.22 x 1.38 x 1.68 inch Material Plastic
Application Factory Automation and Process Control; Controls and Drives UPC 783510472078

Packages

1 - UNIT - 1